140 A, 110-Volt, 2 in 1 Stick MMA/TIG Welder, Portable Welder, LCD Display

  • Mfr # ZR-MMA140T

  • Zoro # G322648390


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Max. Amp Output
90 amps
Material Application Thickness
0.5 in
Input Voltage
110 V
Length
10.83 in
Height
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-MMA140T
Zoro #
G322648390
UPC #
454695682544
Country of Origin
China

Dimensions

Material Application Thickness
0.5 in
Length
10.83 in
Height
6.89 in
Width
4.33 in

Details

Max. Amp Output
90 amps
Input Voltage
110 V
Duty Cycle
40%
Application
AC Stick (SMAW)
Welder Type
Stick
Hz
50/60Hz
Engine Power
Electric (AC)
Min. Amp Output
10 amps
Rated Output
110 V
Item
Welder

Description

This stick welder combines power, safety, and portability in one compact unit. With a clear LED display, adjustable hot start, and advanced protection features, it ensures smooth operation and reliable performance. Lightweight and easy to carry, it's perfect for DIY, home repairs, farm work, automotive jobs, and construction projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.