140 A, 110V, 3 in 1 MIG Welder, Portable Welder, LCD Display

  • Mfr # ZR-MIG140T

  • Zoro # G922648387


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Engine Power
Electric (AC)
Width (In.)
6.5 in
Min. Amp Output
20 amps
Application
MIG
Overall Height
11.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-MIG140T
Zoro #
G922648387
UPC #
454695682537
Country of Origin
China

Dimensions

Width (In.)
6.5 in
Overall Height
11.02 in
Overall Depth
13.39 in
Material Application Thickness
20 in

Details

Engine Power
Electric (AC)
Min. Amp Output
20 amps
Application
MIG
Item
Welder
Duty Cycle (%)
60%
Input Voltage
110 V
Rated Output
110 V
Type
Stick
Max. Amp Output
140 amps

Description

Upgrade your welding experience with this 3-in-1 smart welder, combining MIG, Stick, and TIG modes in one versatile machine. Whether you're working on home maintenance, yard repairs, farm tools, or road equipment, this welder delivers reliable performance for every project. The advanced LCD digital screen ensures that all data is clearly visible, even with your helmet on, allowing you to work with greater accuracy and efficiency. Built with an all-round safeguard system, it protects against overcurrent, overheating, and overload, extending the machine's lifespan and ensuring safe operation. Compact, powerful, and easy to use, this welder is the perfect companion for both DIY enthusiasts and professionals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.