1.6 HP 1000 GPH Stainless Steel Shallow Well Pump with Pressure Tank and 4.26 ft. Power Cord

  • Mfr # ZR-46562965

  • Zoro # G322648338


original price:  $251.99 , new price: $226.99 , 9 percent off
new price:  $226.99
/ea
Free Shipping & Returns

Key Features

HP
1.5
Body Material
Aluminum
Inlet
Threaded male
Amps
10:00 AM
Discharge Flow 25 ft. @ 40 PSI
17 GPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR-46562965
Zoro #
G322648338
UPC #
986266380684
Country of Origin
China

Dimensions

Width
10.6 in
Height
19.3 in
Cord Length
4.26 ft
Length
17.7 in

Details

HP
1.5
Item
Shallow Well Pump
Body Material
Aluminum
Inlet
Threaded male
Amps
10:00 AM
Discharge Flow 25 ft. @ 40 PSI
17 GPM
Discharge Flow 0 ft. @ 40 PSI
1100 GPH
Voltage
115V
Finish
Blue
Maximum Head
157 ft.
Temp. Range
32°F to 95°F
Pump Switch Type
Pressure
Max. Pressure (PSI)
72.3 PSI
Vertical Lift
23 ft.
Material
Metal
Type
Shallow Well
Color
Blue

Description

This powerful shallow well pump is ideal for residential use in homes, cabins, farms, garden irrigation, lawn sprinkler systems and general water transfer. The jet water pump can draw water from shallow or medium depths to higher elevations, making it perfect for constructing a lawn sprinkler system. Its high-quality stainless steel casing ensures exceptional durability and corrosion resistance. The pump features built-in thermal overload protection, automatically stopping to prevent overheating. Equipped with a pressure switch for automatic operation, it initiates automatic start at 1.5 BAR (21.7 psi) and stops at 5 BAR (72.3 psi). A compact 5 Gal. pressure tank extends its service life and a pressure gauge allows for easy monitoring of water pressure. The waterproof On/Off switch ensures safe operation. This shallow well jet pump is suitable for high-floor domestic water use, faucet and shower pressurization, groundwater and well water extraction, farmland irrigation and water tower pressurization.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.