Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

169-Piece Home Tool Kit in Orange

  • Mfr # ZR-169

  • Zoro # G821718730


product price: $44.29
/ea

Key Features

Switch Type
Lock On
Grip Type
Right Angle with Side Handle
Motor Type
Brushless
Width
5.91 in
Max. Circle Dia. (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-169
Zoro #
G821718730
UPC #
455194457374
Country of Origin
China

Dimensions

Width
5.91 in
Max. Circle Dia. (In.)
6 in
Height
5.91 in
Length
15.75 in
Tool Length
18.5 in
Tool Height
6.3 in

Details

Switch Type
Lock On
Grip Type
Right Angle with Side Handle
Motor Type
Brushless
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Number of Pads Included
12
Item
Waxing Machine
Voltage Rating
20 V
Speed Settings
Variable
No load speed
2500-4800 RPM
Application
Cordless Polisher
Polishing Motion
Rotary
Handle Design
Bail and Side

Description

169-piece household tool set includes all the tools you need to complete small household projects and comes with a durable carrying case for quick access, perfect for any DIY enthusiast.Overmolded handles for shock absorption. Multiple tools to meet your various needs

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.