
16V Cordless Electric Drill with Brushless Motor, 3/8" Keyless Chuck, 23+1 Torque Settings & LED
Mfr # ZR-146SE
Zoro # G722648358
product price: $58.15
/eaKey Features
Max. No Load RPM
1350 RPM
Chuck Size
3/8 in
Max. Torque
30 N·m
Voltage
16.8V DC
Chuck Type
Keyless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-146SE
Zoro #
G722648358
UPC #
545062944409
Country of Origin
China
Dimensions
Chuck Size
3/8 in
Height
7.48 in
Width
2.56 in
Length
5.51 in
Details
Max. No Load RPM
1350 RPM
Max. Torque
30 N·m
Voltage
16.8V DC
Chuck Type
Keyless
Item
Electric Drill
Battery Power Type
Lithium Ion
Description
The 16V Cordless Electric Drill delivers professional performance in a compact design. Featuring a powerful brushless motor that generates 265 In-Lbs of torque and two speed settings (0-400/0-1350 RPM), this drill handles a wide range of materials with ease. The 23+1 position adjustable clutch prevents over-tightening and strip damage, while the 3/8" keyless chuck enables quick bit changes. Weighing just 2.0 lbs with battery, it's ideal for overhead work and tight spaces. The built-in LED light illuminates dark work areas, making this the perfect all-purpose drill for DIY projects and professional tasks.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.