17-Gallon Low-Profile Oil Drain With Electric Pump
- Mfr # ZR-W46542237
- Zoro # G316081707
original price:Â $366.99 , new price: $319.28 , 13 percent off
new price:Â
$
319.28
/ea
Free Shipping & Returns
Key Features
Drain Type
Drainage via Electric Pump
Pump Type
Electric Pump
Pump Hose End
Steel J-Hook
Color
Red
Fluid Types
Motor Oil, Coolant, Transmission Fluid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-W46542237
- Zoro #
- G316081707
- UPC #
- 721292335686
- Country of Origin
- China
- Drain Type
- Drainage via Electric Pump
- Pump Type
- Electric Pump
- Pump Hose End
- Steel J-Hook
- Color
- Red
- Fluid Types
- Motor Oil, Coolant, Transmission Fluid
- Handle Type
- T-Handle
- Material
- Steel
- Application
- Shop Equipment
- Item
- Shop Equipment
- Voltage
- 110V
- Caster Type
- (2) 6-in Wheels
Dimensions
- Depth
- 22.4 in
- Width
- 44.9 in
- Length
- 30.9 in
- Pump Hose Length
- 7 ft
Description
Introducing the Low-Profile Fluid Drain Pan with 110-Volt Electric Pump, designed to efficiently capture used fluids like motor oil, coolant, and transmission fluid. This innovative oil drain system is perfect for low-clearance applications such as trucks, SUVs, and various other equipment. The durable 110-volt electric pump is installed below the front of the reservoir, allowing for quick and easy fluid evacuation through a 7-foot hose with a steel J-hook end. With its smooth mobility, thanks to two 6 wheels and two 3 swivel casters, this drain pan is easy to position and maneuver, making fluid draining an efficient and mess-free task.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.