
17.75 in. Black Patio Steel Patio Side Table, Weather-Resistant Outdoor Round End Table
Mfr # ZR-20.021.001
Zoro # G422648276
product price:Â $42.15
/eaKey Features
Material
Metal
Frame Primary Finish
Black
Shape
Round
Product Height
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-20.021.001
Zoro #
G422648276
UPC #
690766508928
Country of Origin
China
Dimensions
Product Height
18 in
Product Depth
17.75 in
Product Width
17.75 in
Width
2.36 in
Length
20.47 in
Height
18.5 in
Details
Material
Metal
Frame Primary Finish
Black
Shape
Round
Color
Black
Tabletop Material
Steel
Frame Material
Steel
Includes Patio Cover
Without Cover
Application
Commercial, Residential
Item
Patio Side Tables
Finish
Black
Description
Our outdoor patio tables combine quality, style and functionality to keep your outdoor space organized without sacrificing beauty. Lightweight and heavy-duty construction, the design is sturdy and stable. The 4-foot cover protects your floors and makes your outdoor coffee table more stable. This metal side table is easy to clean. Just wipe it gently to clean.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.