Shop WRIGHTMASTER
See all product information
Create Account
18 in. x 1500 ft. 68 Gauge Heavy Duty Clear PET Stretch Wrap (4-Roll), 4PK
- Mfr # ZR-18X1500X68
- Zoro # G023331089
product price:Â
$
50.75
/pk of 4, $12.69/ea
Key Features
Color
Clear
Material
Polyethylene Terephthalate (PET)
Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-18X1500X68
- Zoro #
- G023331089
- UPC #
- 858831218473
- Country of Origin
- China
Dimensions
- Width
- 18 in
Details
- Color
- Clear
- Item
- Stretch Wrap
- Material
- Polyethylene Terephthalate (PET)
Description
Achieve a superior, secure seal for your largest packaging and shipping projects with this heavy-duty clear stretch wrap. This 18-inch by 1500-foot roll offers exceptional durability and cling, making it ideal for stabilizing pallet loads, bundling large items, and protecting goods from dust, moisture, and damage during transit or storage. Made from a strong, eco-friendly PET material, this 80-gauge film provides reliable performance without leaving a sticky residue, ensuring your items stay protected and your workspace stays clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.