
1920 x 1080 Full HD LCD Portable Projector with 12000 Lumens, 250" Display, White
Mfr # ZR-201S
Zoro # G522648268
product price: $182.99
/ea
Free Shipping & Returns
Key Features
Aspect Ratio
16:09
Length
9.25 in
Application
Exterior, Interior
Finish
White
Projector Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-201S
Zoro #
G522648268
UPC #
537880611441
Country of Origin
China
Dimensions
Length
9.25 in
Height
3.27 in
Width
6.61 in
Details
Aspect Ratio
16:09
Application
Exterior, Interior
Item
Projector
Finish
White
Projector Technology
LED
Max. Resolution
1920 x 1080
Resolution
4k
Lumens
12000
Color
White
Description
Transform any space into your home theater with the portable projector. Designed with cutting-edge features like 12000 lumens of brightness, native 1080P Full HD resolution, and dual-band WiFi + Bluetooth 5.0 connectivity, it delivers ultra-clear, vivid visuals and immersive audio. Whether you're hosting a movie night, gaming with friends, or streaming your favorite content, enjoy a cinematic experience wherever you are - all on a screen up to 250 inches!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.