Zoro Homepage

1920 x 1080 Full HD LCD Portable Projector with 12000 Lumens, 300" Display, White

  • Mfr # ZR-S3

  • Zoro # G922648301


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Application
Exterior, Interior
Max. Resolution
1920 x 1080
Resolution
4k
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-S3
Zoro #
G922648301
UPC #
537880611434
Country of Origin
China

Dimensions

Length
8.5 in
Width
6.5 in
Height
3.25 in

Details

Application
Exterior, Interior
Max. Resolution
1920 x 1080
Resolution
4k
Item
Projector
Color
White
Aspect Ratio
16:09
Projector Technology
LED
Finish
White
Lumens
12000

Description

Transform any space into your home theater with the portable projector. Designed with cutting-edge features like 12000 lumens of brightness, native 1080P Full HD resolution, and dual-band WiFi + Bluetooth 5.0 connectivity, it delivers ultra-clear, vivid visuals and immersive audio. Whether you're hosting a movie night, gaming with friends, or streaming your favorite content, enjoy a cinematic experience wherever you are - all on a screen up to 300 inches!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.