Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1920 x 1080 Full HD LCD Portable Projector with 15000 Lumens, 300" Display, White

  • Mfr # ZR-Q5

  • Zoro # G022648379


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in
Finish
White
Application
Exterior, Interior
Height
3.25 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-Q5
Zoro #
G022648379
UPC #
991592122303
Country of Origin
China

Dimensions

Width
6.5 in
Height
3.25 in
Length
8.5 in

Details

Item
Projector
Finish
White
Application
Exterior, Interior
Resolution
4k
Aspect Ratio
16:09
Color
White
Lumens
15000
Projector Technology
LED
Max. Resolution
1920 x 1080

Description

Transform any space into your home theater with the portable projector. Designed with cutting-edge features like 15000 lumens of brightness, native 1080P Full HD resolution, and dual-band WiFi + Bluetooth 5.0 connectivity, it delivers ultra-clear, vivid visuals and immersive audio. Whether you're hosting a movie night, gaming with friends, or streaming your favorite content, enjoy a cinematic experience wherever you are - all on a screen up to 300 inches!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.