
1920 x 1080 Full HD LCD Portable Projector with 20000 Lumens, 450" Display, White
Mfr # ZR-L306
Zoro # G922648318
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Application
Exterior, Interior
Resolution
4k
Width
9.65 in
Finish
White
Projector Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-L306
Zoro #
G922648318
UPC #
537880611427
Country of Origin
China
Dimensions
Width
9.65 in
Length
12.6 in
Height
5.12 in
Details
Application
Exterior, Interior
Resolution
4k
Finish
White
Projector Technology
LED
Max. Resolution
1920 x 1080
Lumens
20000
Aspect Ratio
16:09
Item
Projector
Color
White
Description
Transform any space into your home theater with the portable projector. Designed with cutting-edge features like 20000 lumens of brightness, native 1080P Full HD resolution, and dual-band WiFi + Bluetooth 5.0 connectivity, it delivers ultra-clear, vivid visuals and immersive audio. Whether you're hosting a movie night, gaming with friends, or streaming your favorite content, enjoy a cinematic experience wherever you are - all on a screen up to 450 inches!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.