Zoro Homepage

2 ft. x 4 ft. Twin-Wall Polycarbonate Roof Panel, UV-Resistant and Shatterproof Board, 14PK

  • Mfr # ZR-121264071

  • Zoro # G222648308


product price: $164.99
/pk 14, $11.79/ea
Free Shipping & Returns

Key Features

Finish
White
Finish Type
Transparent
Use Type
Greenhouse
Description/Special Features
UV Stabilized
Plastic Thickness
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-121264071
Zoro #
G222648308
UPC #
749735220085
Country of Origin
China

Dimensions

Plastic Thickness
0.15 in
Length
49.53 in
Height
3 in
Plastic Length
2 ft
Plastic Width
4 ft
Width
25.6 in

Details

Finish
White
Finish Type
Transparent
Use Type
Greenhouse
Description/Special Features
UV Stabilized
Plastic Material
Polycarbonate
Installation Method
Adhesive, Glue-Down
Item
Polycarbonate Sheet
Color
White
Application
Indoor/Outdoor

Description

Elevate your greenhouse experience with WRIGHTMASTER 2' X 4' 14-piece polycarbonate greenhouse panels, these panels are carefully crafted to provide superior durability and sunlight optimization for your plants. Made of premium double-wall polycarbonate sheets with excellent durability, lightweight properties and resistance to extreme weather conditions, it is a perfect choice for greenhouses, outdoor spaces and rooftop applications. Equipped with a built-in UV-resistant layer to protect your greenhouse from the harmful effects of prolonged sunlight. Plus, their waterproof design ensures your greenhouse stays dry and well-protected, even in heavy rain. Although polycarbonate sheets are rigid, this shatterproof panel can be cold-pressed into an arched shape to fit your greenhouse frame.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.