Shop WRIGHTMASTER
See all product information
Create Account
2-Gun Multifunctional Gun Safe with Combination Lock, Adjustable Shelves, Built-In Wall Design
- Mfr # ZOR-P198266
- Zoro # G423573805
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustable Shelves
Lock Style
Combination
Material
Steel
Features
Wall Mount
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZOR-P198266
- Zoro #
- G423573805
- UPC #
- 846377871603
- Country of Origin
- China
Details
- Includes
- Adjustable Shelves
- Lock Style
- Combination
- Item
- Gun Safes
- Capacity
- 1 cu. ft.
- Material
- Steel
- Features
- Wall Mount
- Color
- White
Description
Maximize your security without sacrificing an inch of floor space. This is a multifunctional Gun Safe designed to be built directly into your wall, providing discreet and secure storage for your firearms and valuables. Crafted for convenience, it arrives fully assembled and features an easy-to-use combination lock for quick access. Whether you are securing your home defense tools or important documents, this safe blends seamlessly into your environment while keeping your items protected.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.