2-Ton Hydraulic Bottle Jack with Extended Joystick, Heavy Duty Steel, Stable Base
- Mfr # ZoroZHMH0012-1
- Zoro # G324296933
product price:Â
$
49.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZoroZHMH0012-1
- Zoro #
- G324296933
- UPC #
- 624062829746
- Country of Origin
- China
Description
The 2 Ton Hydraulic Bottle Jack is a reliable, space-saving lifting solution designed for both on-the-go and garage use, with compact dimensions of 3.35 in.*3.35 in.*10.94 in. and a lightweight 3.97 lb build. Built with a durable metal body and precision hydraulic system, this jack delivers consistent lifting power for small vehicle maintenance, tire changes, and light-duty lifting tasks. Its vertical bottle-style design takes up minimal storage space, fitting easily in car trunks, toolboxes, or small workshop areas. The wide, stable base ensures safe, wobble-free operation, while the smooth hydraulic mechanism enables controlled lifting with minimal effort. Engineered for safety and portability, this jack is ideal for DIY enthusiasts and drivers who need a backup lifting tool for roadside emergencies
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.