20 in. 52cc 2-Cycle Gas Chainsaw with 2.6HP Engine for Trees, Wood Cutting EPA Compliant

  • Mfr # ZR-42534

  • Zoro # G522648329


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Width
10.2 in
Material
Metal
Length
34.6 in
Finish
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-42534
Zoro #
G522648329
UPC #
558985482286
Country of Origin
China

Dimensions

Width
10.2 in
Length
34.6 in
Bar Length
20 in
Height
11.2 in

Details

Color
Orange
Item
Chainsaw
Material
Metal
Finish
Orange
Tool Weight
11.9 lbs.
Oil Tank Capacity
9.15 oz.
Max. Power
2.6 HP
Engine Cycles
2 Cycle
Fuel Tank Capacity
19.36 oz.
Power Type
Gas
Fuel Mix Ratio
40:1
Chain Speed
24.7 mps
Chain Gauge
0.058 in
Chain Pitch
0.325 in
Max. Engine Speed
8500 RPM
Engine Displacement
3.1 cu.in. (52 cc)
Handle Type
Rear Handle Chainsaw, Top Handle Chainsaw
Primary Application - Concrete Chain Saws
Cutting, Grinding

Description

Built for power and performance, this 52cc gasoline chainsaw delivers professional-grade cutting capability for a wide range of tasks. Whether you're felling small to medium trees, cutting firewood, or milling lumber on your farm or property, this chainsaw is engineered to handle both big and small jobs with ease. With an anti-vibration system, easy-start technology, and automatic chain oiler, it offers a smooth and reliable user experience. Ideal for homeowners, woodworkers, and carpenters, this chainsaw combines durability and functionality for year-round use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.