20 in. 58cc 2-Cycle Gas Chainsaw with 3.2HP Engine for Trees, Wood Cutting EPA Compliant

  • Mfr # ZR-42538

  • Zoro # G722648297


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Metal
Oil Tank Capacity
9.15 oz.
Height
11.2 in
Engine Cycles
2 Cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-42538
Zoro #
G722648297
UPC #
558985482293
Country of Origin
China

Dimensions

Height
11.2 in
Width
10.2 in
Length
34.6 in
Bar Length
20 in

Details

Color
Orange
Material
Metal
Item
Chainsaw
Oil Tank Capacity
9.15 oz.
Engine Cycles
2 Cycle
Power Type
Gas
Engine Displacement
3.5 cu. in. (58 cc)
Fuel Tank Capacity
19.36 oz.
Chain Pitch
0.325 in
Finish
Orange
Max. Engine Speed
8500 RPM
Fuel Mix Ratio
40:1
Tool Weight
11.9 lbs.
Chain Gauge
0.050 in

Description

Tackle the toughest cutting jobs with this powerful and professional-grade 58cc gas chainsaw. Engineered with a high-performance 3.2HP engine, it effortlessly powers through a 20-inch bar, making it ideal for felling medium-sized trees, bucking firewood, and demanding milling projects. The combination of an Easy-Start system, automatic oiling, and advanced anti-vibration handling ensures reliable operation and reduced user fatigue. Built for professional landscapers, farmers, and serious DIYers, this EPA-compliant chainsaw is your go-to tool for heavy-duty woodcutting on your property.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.