
200 Amp 110 Volts MIG Welding Machine
Mfr # ZR-MIG250MINIOS
Zoro # G522648275
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Max. Amp Output
200 amps
Application
MIG
Overall Height
8.4 in
Width (In.)
5.6 in
Engine Power
Electric (DC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-MIG250MINIOS
Zoro #
G522648275
UPC #
454695682568
Country of Origin
China
Dimensions
Overall Height
8.4 in
Width (In.)
5.6 in
Overall Depth
12 in
Details
Max. Amp Output
200 amps
Application
MIG
Engine Power
Electric (DC)
Type
MIG
Input Voltage
110/220 V
Item
Welder
Duty Cycle (%)
60%
Rated Output
110/220 V
Description
Dual Voltage 110V/220V Welding Machine offers the perfect blend of power, portability, and ease of use. With wide compatibility for mild steel, carbon steel, iron, and more, it's designed for versatility-whether you're handling home repairs, auto body work, construction, or DIY projects. Simple digital controls make setup quick and hassle-free, allowing you to achieve consistent welding results with just a turn of the dial. Built with stable performance and reliable durability, this machine is the ideal companion for both everyday tasks and demanding applications, even on the go.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.