Shop WRIGHTMASTER
See all product information
Create Account
200-Watt 2 ft. Monocrystalline Folding Solar Panel, 23.7% Efficiency, IP67, Built-In Protection
- Mfr # ZR-SPC200-N
- Zoro # G123330982
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Overall Height
23.2 in
Voltage @ Maximum Power Point
20V
Overall Width
2.57 in
Number of Solar Panels
3
Amps
9.8 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-SPC200-N
- Zoro #
- G123330982
- UPC #
- 815344261808
- Country of Origin
- China
Dimensions
- Overall Height
- 23.2 in
- Overall Width
- 2.57 in
- Length
- 82.7 in
Details
- Voltage @ Maximum Power Point
- 20V
- Item
- Solar Panels
- Number of Solar Panels
- 3
- Amps
- 9.8 A
- Features
- Weatherproof, Portable, Overspeed protection, Outdoor
- Includes
- Electrical wire
Description
WRIGHTMASTER 200-Watt foldable monocrystalline solar panel is designed for portable power needs during outdoor activities, travel, and emergency backup. In addition to high-efficiency monocrystalline cells delivering up to 23.7% solar conversion efficiency, this upgraded model features built-in short circuit, over-current, and over-charge protection. These safety systems help protect connected devices and power stations while ensuring stable and reliable energy delivery. Built with a durable ETFE-coated surface and rated IP67 waterproof, the panel is engineered to withstand rain, splashes, and harsh outdoor environments. Its lightweight, foldable design allows for easy transport and compact storage, making it ideal for camping, RV trips, overlanding, and off-grid use. Featuring wide compatibility and multiple output options, this solar panel works seamlessly with most portable power stations and solar generators.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.