
20.5 in. Portable Beechwood Workbench Vise with Quick-Release & 2 G-Clamps
Mfr # ZR-P210780
Zoro # G922648332
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Top Material
Beechwood
Application
Workbench
Overall Width
11 in
Overall Height
2.7 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-P210780
Zoro #
G922648332
UPC #
267932383568
Country of Origin
China
Dimensions
Overall Width
11 in
Overall Height
2.7 in
Overall Length
20.5 in
Details
Top Material
Beechwood
Application
Workbench
Assembly Required
No
Color
Brown
Item
Workbench
Material
Metal
Finish
Brown
Description
Achieve professional woodworking results anywhere with this compact, portable beechwood workbench vise. Crafted from premium hardwood with a smooth quick-release mechanism, this versatile vise provides a reliable clamping solution for your workshop or on-the-go projects. The integrated G-clamps securely attach to any tabletop up to 2 inches thick, while the generous 7.87-inch jaw opening accommodates various workpiece sizes. Perfect for DIY enthusiasts, hobbyists, and students, this all-in-one workstation brings stability and precision to carving, cutting, and assembly tasks.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.