Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Brushless Cordless 12-Inch Chainsaw with 4.0Ah Battery, Automatic Oiling & Anti-Kickback Brake

  • Mfr # ZR-150

  • Zoro # G122648323


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Chain Pitch
3/8" LP
Battery Capacity
4 Ah
Chain Speed
32.81 ft/s
Max. Cutting Length
7.87 in
Height
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-150
Zoro #
G122648323
UPC #
454695682612
Country of Origin
China

Dimensions

Max. Cutting Length
7.87 in
Height
7.87 in
Bar Length
12 in
Length
20.08 in
Product Dimensions
9.93"L x 7.87"W x 22.6"H
Width
9.84 in

Details

Chain Pitch
3/8" LP
Battery Capacity
4 Ah
Chain Speed
32.81 ft/s
Item
Electric chain saw
Chain Oil Tank Capacity
120 ml
Battery Voltage
20 V DC
Power Source
Battery Powered

Description

Meet the 20V Brushless Cordless Chainsaw, engineered for reliable cutting power and user-friendly operation. Featuring a 12-inch guide bar and a high-efficiency brushless motor, this chainsaw delivers a remarkable chain speed of 32.81 ft/s, delivering up to 60 cuts per charge on 4x4 lumber. With tool-free chain installation and tensioning, an automatic oiling system, and anti-kickback safety brake, it’s built for both performance and peace of mind. The ergonomic wrap-around handle and comfort grip offer superior control, making it ideal for yard cleanup, pruning, and light cutting tasks.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.