
20V Brushless Cordless Impact Wrench with 1/2" Square Drive, 280 Ft-lbs Torque, 4 Modes & LED Light
Mfr # ZR-104SE
Zoro # G922648288
product price: $89.95
/ea
Free Shipping & Returns
Key Features
Drive Type
Square
Width
2.56 in
Overall Length
8.46 in
Application
Impact Wrench
Clutch Style
Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-104SE
Zoro #
G922648288
UPC #
545062944454
Country of Origin
China
Dimensions
Width
2.56 in
Overall Length
8.46 in
Drive Size
1/2 in
Height
5.91 in
Details
Drive Type
Square
Application
Impact Wrench
Clutch Style
Impact
Variable Speed
Yes
Breakaway Torque
280 ft-lbs
Voltage
20 V DC
Fastening Torque
280 ft-lbs
Free Speed
2350
Rocker Switch Mode
Forward/Reverse
Handle Type
Pistol Grip
Brushless Motor
Yes
Power Source
Cordless
Item
Electric Wrench
Impacts per Minute
2350
Housing Material
Metal
Tool Voltage
20V
Description
Meet the 20V Brushless Cordless Impact Wrench - your ultimate solution for high-torque applications. Delivering 280 ft-lbs of maximum torque and 0-3500 impacts per minute, this powerful tool tackles the toughest nuts and bolts with ease. The advanced brushless motor ensures extended runtime and durability, while the 4-mode adjustment allows precise control for various applications. Featuring a 1/2" square drive, smart control panel with battery indicator, and ergonomic grip, this impact wrench is perfect for automotive repair, machinery maintenance, and construction projects. Includes 2.0Ah battery and 1.5A charger for complete cordless convenience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.