Zoro Homepage

20V Brushless SDS-Plus Rotary Hammer Drill with Battery & Fast Charger 4-Mode Cordless Rotomartillo

  • Mfr # ZR-111PLUS

  • Zoro # G722648280


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
12.4 in
Color
Blue
Width
3.74 in
Product Dimensions
12.2"L x 3.15"W x 8.87"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-111PLUS
Zoro #
G722648280
UPC #
545062944423
Country of Origin
China

Dimensions

Length
12.4 in
Width
3.74 in
Product Dimensions
12.2"L x 3.15"W x 8.87"H
Chuck Size
1.13 Inches
Height
8.15 in

Details

Item
Electric Hammer
Material
Plastic
Color
Blue
Amps
‎30 A
Finish
Blue
Max. Torque
95.49 Newton Meters
Power Source
Battery Powered
Max. Power
600 Watts
Max. Rotational Speed
1150 RPM
Application
Hammer Drill
Battery Capacity
4 Amp Hours
Voltage
20 Volts (DC)

Description

The 20V Cordless SDS-Plus Rotary Hammer Drill delivers professional-grade performance in a compact, cordless design. Its advanced brushless motor provides 2.1 ft.lbs of impact energy and 0-1,150 RPM/0-5,100 BPM for efficient drilling in concrete, masonry, and brick. With 4 operating modes including hammer drilling, drilling only, hammer only, and chisel angle adjustment, this versatile tool handles everything from precision drilling to demolition work. The included 4.0Ah battery and fast charger ensure minimal downtime, while the lightweight design and 360° adjustable handle maximize comfort in tight spaces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.