Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Brushless SDS-Plus Rotary Hammer Drill with Battery & Fast Charger, 4-Mode Cordless Rotomartillo

  • Mfr # ZR-111PRO

  • Zoro # G622648359


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 Volts (DC)
Product Dimensions
12.2"L x 3.15"W x 8.87"H
Height
8.15 in
Drill Type
‎Hammer Drill
Power Source
Battery Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-111PRO
Zoro #
G622648359
UPC #
545062944416
Country of Origin
China

Dimensions

Product Dimensions
12.2"L x 3.15"W x 8.87"H
Height
8.15 in
Width
3.74 in
Chuck Size
1.13 Inches
Length
12.4 in

Details

Voltage
20 Volts (DC)
Drill Type
‎Hammer Drill
Power Source
Battery Powered
Material
Plastic
Finish
Blue
Battery Capacity
‎4000 Milliamp Hours
Amps
‎30 A
Application
Hammer Drill
Color
Blue
Max. Power
600 Watts
Max. Torque
3.77 Newton Meters
Max. Rotational Speed
1150 RPM
Item
Electric Hammer

Description

The 20V Cordless SDS-Plus Rotary Hammer Drill delivers professional-grade performance in a compact, cordless design. Its advanced brushless motor provides 2.1 ft.lbs of impact energy and 0-1,150 RPM/0-5,100 BPM for efficient drilling in concrete, masonry, and brick. With 4 operating modes including hammer drilling, drilling only, hammer only, and chisel angle adjustment, this versatile tool handles everything from precision drilling to demolition work. The included 4.0Ah battery and fast charger ensure minimal downtime, while the lightweight design and 360° adjustable handle maximize comfort in tight spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.