Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V Cordless 6-Inch Electric Chainsaw with Batteries, Brushless Motor, Tool-Free Chain System

  • Mfr # ZR-149

  • Zoro # G422648382


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery Powered
Height
3.54 in
Bar Length
6 in
Battery Voltage
20 V
Width
12.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-149
Zoro #
G422648382
UPC #
454695682605
Country of Origin
China

Dimensions

Height
3.54 in
Bar Length
6 in
Width
12.99 in
Max. Cutting Length
3.5 in
Product Dimensions
9.26"L x 4.06"W x 17.05"H
Length
10.63 in

Details

Power Source
Battery Powered
Battery Voltage
20 V
Item
Electric chain saw
Chain Speed
21.32 ft/s
Battery Capacity
2 Ah

Description

Experience ultimate cutting convenience with the 20V Cordless Electric Chainsaw. Designed for quick yard work and light pruning, this compact chainsaw features a 6-inch guide bar and impressive 21.32 ft/s chain speed for efficient cutting of branches and small logs. Weighing only 4.2 lbs with tool-free chain installation and tensioning, it's perfect for one-handed operation and easy storage. The included two 2.0Ah batteries provide reliable power for all your 20V tools, while safety features including a 90° rotatable protection baffle and two-step safety switch ensure secure operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.