Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 in. Snow Thrower with Gas-Powered, Single-Cylinder, 2-Stroke, Air-Cooled, EPA certified

  • Mfr # ZR-41462

  • Zoro # G522648367


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Fuel Tank Capacity
0.52 gal
Auger Material
Rubber
Inlet Height
79.5
Stages
Two-Stage
Displacement
52 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-41462
Zoro #
G522648367
UPC #
267932383582
Country of Origin
China

Dimensions

Inlet Height
79.5
Chute Turning Radius
20°
Ideal Snow Depth
10 in
Impeller Diameter
10 in
Tire Height
9 in
Auger Diameter
10 in
Clearing Width
21 in
Tire Width
21 in
Length
79.5 in
Height
13.6 in
Width
21 in

Details

Fuel Tank Capacity
0.52 gal
Auger Material
Rubber
Stages
Two-Stage
Displacement
52 cc
Chute Material
Plastic
Pitch Control
Manual
Oil Capacity
33.82 fl oz (US)
Recommended Oil Type
Oil/Gasoline Mixing Ratio 40:1
Clearing Surface Type
Gravel
Max. Throwing Distance
6 ft.
Plowing Capacity
10 lbs/min
Material
Metal
Drive Type
Push
Item
Snow Thrower
Power Type
Gas
Application
Exterior, Interior

Description

Tackle tough winter conditions and year-round cleanup with this WRIGHTMASTER-Osakapr 21 in. Gas-Powered Snow Thrower. Its robust 52cc engine provides reliable power to quickly clear sidewalks and driveways. The high-quality nylon brush is built to withstand abrasive materials like snow and grit, making it a strong and durable tool for any homeowner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.