Zoro Homepage

230 MPH 52 cc Gas 2-Stroke Gas Backpack Blower with Extension, Low Noise Design

  • Mfr # ZR-51392

  • Zoro # G022648331


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Power Type
Gas
Sound Level
103
HP
2
Color
Green
Tool Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-51392
Zoro #
G022648331
UPC #
558985482262
Country of Origin
China

Dimensions

Tool Height
17 in
Tool Width
17.7 in
Length
68 in

Details

Power Type
Gas
Sound Level
103
HP
2
Item
Backpack Blower
Color
Green
Engine Displacement
52 cc
Application
Exterior, Interior
Engine Type
2 Cycle
Finish
Green
Blower Type
Backpack
Fuel Tank Capacity
40 oz.
Maximum Air Speed
230 mph
Max. Air Volume
660 CFM

Description

Tackle tough outdoor cleanup with this powerful 2-cycle gas leaf blower. Designed for demanding residential and commercial use, it delivers exceptional blowing force with 230 MPH maximum air speed while maintaining manageable noise levels. The 52cc engine provides reliable performance for clearing wet leaves, debris, grass clippings, and sidewalks. With its 40 oz. fuel tank capacity, you can work longer without frequent refueling stops. Perfect for fall cleanup, spring yard preparation, and maintaining pristine landscapes year-round.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.