Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

235 MPH 750 CFM 63.3 cc Gas 2-Stroke Gas Backpack Blower, Low Noise Design

  • Mfr # ZR-51395

  • Zoro # G322648284


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Blower Type
Backpack
Sound Level
103
HP
3.6
Max. Air Volume
750 CFM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-51395
Zoro #
G322648284
UPC #
558985482279
Country of Origin
China

Dimensions

Tool Width
18.9 in
Length
69.3 in
Tool Height
21.3 in

Details

Color
Green
Blower Type
Backpack
Sound Level
103
HP
3.6
Max. Air Volume
750 CFM
Maximum Air Speed
235 mph
Item
Backpack Blower
Engine Type
2 Cycle
Engine Displacement
63.3 cc
Power Type
Gas
Fuel Tank Capacity
57.5 oz.
Application
Exterior, Interior
Finish
Green

Description

Conquer the most demanding yard cleanups with this professional-grade gas backpack leaf blower. Engineered for power and endurance, it features a high-performance 63.3cc 2-cycle engine that generates 3.6 HP. This blower produces a massive 750 CFM air volume and a intense 235 MPH airspeed to effortlessly clear heavy, wet leaves, stubborn debris, and commercial landscapes. The large 57.5 oz. fuel tank minimizes refueling stops, while the ergonomic backpack design distributes weight evenly to reduce operator fatigue. Ideal for homeowners with large properties and commercial landscaping professionals who require reliable, high-output performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.