Zoro Homepage

24 in. 52 cc Self Propelled Two Stage Gas Snow Blower Gasoline Powered Broom Sweeper

  • Mfr # ZR-41461

  • Zoro # G322648277


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Clearing Width
24 in
Tire Height
9 in
Inlet Height
79.5
Tire Width
24 in
Max. Throwing Distance
6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-41461
Zoro #
G322648277
UPC #
267932383599
Country of Origin
China

Dimensions

Clearing Width
24 in
Tire Height
9 in
Inlet Height
79.5
Tire Width
24 in
Chute Turning Radius
25°
Length
79.5 in
Ideal Snow Depth
10 in
Width
24 in
Auger Diameter
10 in
Impeller Diameter
10 in
Height
10.5 in

Details

Max. Throwing Distance
6 ft.
Stages
Two-Stage
Auger Material
Rubber
Chute Material
Plastic
Fuel Tank Capacity
0.52 gal
Application
Exterior, Interior
Item
Snow Thrower
Plowing Capacity
10 lbs/min
Material
Metal
Oil Capacity
33.82 fl oz (US)
Displacement
52 cc
Power Type
Gas
Recommended Oil Type
Oil/Gasoline Mixing Ratio 40:1
Pitch Control
Manual
Clearing Surface Type
Gravel
Drive Type
Push

Description

Make snow removal hassle-free with the Gas Powered Broom Sweeper. 52CC 2-stroke engine delivers reliable performance. 24x9-inch brush ensures efficient snow removal every time.Compact and easy to maneuver, yet powerful enough to handle tough snow removal tasks. Conquer winter with ease. This gas-powered snow blower is perfect for clearing snow from driveways, sidewalks, and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.