
2.5 ft. x 12 ft. Brown Balcony Privacy Fence Screen with UV Blockage for Balcony Patio Deck Yard
Mfr # ZR-2512BW
Zoro # G022648409
product price:Â $30.65
/eaKey Features
Application
Exterior
Finish
Brown
Material
Polyethylene
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-2512BW
Zoro #
G022648409
UPC #
894568567972
Country of Origin
China
Dimensions
Length
30 in
Width
144 in
Details
Item
Privacy Screen Fence
Application
Exterior
Finish
Brown
Material
Polyethylene
Color
Brown
Description
Wrightmaster balcony fence screen is made of high-quality sun-proof polyethylene, which is durable and breathable. Block up strong UV rays and not easy to fade for long-term use. It can be used for a long time. Not only can this fence screen be used on the balcony, but it is also ideal for a patio, deck, yard, porch, pool or anywhere you need privacy. It is also widely used for privacy screens, gazebo covers, or shade structures. You can use them to fasten the grommets to the fence on each side and keep the privacy fence secured, no tools are required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.