26 cc 2-Stroke Gas Powered Hedge Trimmer, Double Sided Blade 24 in., Recoil Gasoline Trim Blade
- Mfr # ZR-40406
- Zoro # G022648270
original price:Â $249.99 , new price: $224.99 , 10 percent off
new price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Max. Cutting Dia.
1 in
Fuel Tank Capacity
22 oz
Blade Length
24 in
Cut Strokes per Minute
3826
Engine Displacement
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-40406
- Zoro #
- G022648270
- UPC #
- 558985482255
- Country of Origin
- China
Dimensions
- Max. Cutting Dia.
- 1 in
- Blade Length
- 24 in
- Height
- 11 in
- Blade Width
- 3.125 in
- Length
- 43.3 in
- Width
- 8.7 in
Details
- Fuel Tank Capacity
- 22 oz
- Item
- Hedge Trimmer
- Cut Strokes per Minute
- 3826
- Engine Displacement
- 26
- Blade Gap
- 1.125 in
- Shaft Type
- Straight Shaft
- Engine Cycles
- 2 Cycle
- Application
- Exterior, Interior
- Power Type
- Gas
- Material
- Metal
- Start Type
- Recoil Start
Description
WRIGHTMASTER hedge trimmer features a 26CC 2-Stroke gas-powered chainsaw with 24-inch dual-sided serrated blades for cutting wood, trees and trimming hedges. Low-kickback function and excellent electronic ignition system can improve the efficiency of sawing wood. The engine speed can be up to 7500 rpm with a much higher efficiency. Comfortable handle design, anti-skid shock absorption, and long-term use are not easy to fatigue, so the hedge trimmer balance is maneuverable and comfortable to operate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.