Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27.2 in. 52 cc Self Propelled Two Stage Gas Snow Blower Gasoline Powered Broom Sweeper

  • Mfr # ZR-41460

  • Zoro # G422648320


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Length
79.5 in
Tire Width
27.4 in
Height
13.6 in
Auger Diameter
10.4 in
Tire Height
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-41460
Zoro #
G422648320
UPC #
267932383605
Country of Origin
China

Dimensions

Length
79.5 in
Tire Width
27.4 in
Height
13.6 in
Auger Diameter
10.4 in
Tire Height
10.4 in
Clearing Width
27.2 in
Width
23 in
Chute Turning Radius
30°
Impeller Diameter
10.4 in
Ideal Snow Depth
13 in
Inlet Height
79.5

Details

Recommended Oil Type
Oil/Gasoline Mixing Ratio 40:1
Chute Material
Plastic
Item
Snow Thrower
Pitch Control
Manual
Power Type
Gas
Material
Metal
Plowing Capacity
10 lbs/min
Oil Capacity
33.82 fl oz (US)
Clearing Surface Type
Gravel
Fuel Tank Capacity
0.52 gal
Displacement
52 cc
Stages
Two-Stage
Max. Throwing Distance
6 ft.
Drive Type
Push
Application
Exterior, Interior
Auger Material
Rubber

Description

Make snow removal hassle-free with the Gas Powered Broom Sweeper. 52CC 2-stroke engine delivers reliable performance. 27.2x10.4-inch brush ensures efficient snow removal every time.Compact and easy to maneuver, yet powerful enough to handle tough snow removal tasks. Conquer winter with ease. This gas-powered snow blower is perfect for clearing snow from driveways, sidewalks, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.