Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

29 in. x 20 in. Adjustable Mobile Workbench Cabinet with Drawer

  • Mfr # ZR-65406

  • Zoro # G022648355


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Finish
Yellow
Material
Steel
Type
Mobile Workbench
Overall Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-65406
Zoro #
G022648355
UPC #
695873583431
Country of Origin
China

Dimensions

Overall Height
34 in
Overall Length
29 in
Width
20 in

Details

Finish
Yellow
Material
Steel
Type
Mobile Workbench
Drawer Load Rating
220 lb
Number of Drawers
1 Drawer
Workbench/Table Assembly
All Assembly Required
Color
Yellow
Item
Workbench

Description

WRIGHTMASTER workbench is thoughtfully designed to provide ample space for all your tools and accessories. Equipped with wheels, it is easy to move your workbench to different areas of your workshop or garage, increasing your productivity and efficiency. Designed to increase your efficiency and productivity. No more straining or discomfort while working on your projects.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.