
3 ft. x 10 ft. Brown Balcony Privacy Fence Screen with UV Blockage for Balcony Porch Patio Deck Yard
Mfr # ZR-0310BW
Zoro # G222648285
product price:Â $30.35
/eaKey Features
Color
Brown
Material
Polyethylene
Finish
Brown
Application
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-0310BW
Zoro #
G222648285
UPC #
891471599151
Country of Origin
China
Dimensions
Length
36 in
Width
120 in
Details
Color
Brown
Material
Polyethylene
Item
Privacy Screen Fence
Finish
Brown
Application
Exterior
Description
Wrightmaster balcony fence screen is made of high-quality sun-proof polyethylene, which is durable and breathable. Block up strong UV rays and not easy to fade for long-term use. It can be used for a long time. Not only can this fence screen be used on the balcony, but it is also ideal for a patio, deck, yard, porch, pool or anywhere you need privacy. It is also widely used for privacy screens, gazebo covers, or shade structures. You can use them to fasten the grommets to the fence on each side and keep the privacy fence secured, no tools are required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.