3 ft. x 12 ft. Black Balcony Privacy Fence Screen with UV Blockage for Balcony Porch Patio Deck Yard

  • Mfr # ZR-0312BK

  • Zoro # G522648336


product price:  $31.65
/ea

Key Features

Color
Black
Material
Polyethylene
Finish
Black
Application
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-0312BK
Zoro #
G522648336
UPC #
891471599083
Country of Origin
China

Dimensions

Length
36 in
Width
144 in

Details

Color
Black
Material
Polyethylene
Finish
Black
Item
Privacy Screen Fence
Application
Exterior

Description

Wrightmaster balcony fence screen is made of high-quality sun-proof polyethylene, which is durable and breathable. Block up strong UV rays and not easy to fade for long-term use. It can be used for a long time. Not only can this fence screen be used on the balcony, but it is also ideal for a patio, deck, yard, porch, pool or anywhere you need privacy. It is also widely used for privacy screens, gazebo covers, or shade structures. You can use them to fasten the grommets to the fence on each side and keep the privacy fence secured, no tools are required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.