Shop WRIGHTMASTER
See all product information
Create Account
3 ft. x 15 ft. Grey Balcony Privacy Fence Screen with UV Blockage for Balcony Porch Patio Deck Yard
- Mfr # ZR-0315GY
- Zoro # G822648302
product price:Â
$
34.15
/ea
Key Features
Length
36 in
Color
Gray
Material
Polyethylene
Finish
Gray
Width
180 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-0315GY
- Zoro #
- G822648302
- UPC #
- 874868429279
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Width
- 180 in
Details
- Color
- Gray
- Material
- Polyethylene
- Item
- Privacy Screen Fence
- Finish
- Gray
- Application
- Exterior
Description
Wrightmaster balcony fence screen is made of high-quality sun-proof polyethylene, which is durable and breathable. Block up strong UV rays and not easy to fade for long-term use. It can be used for a long time. Not only can this fence screen be used on the balcony, but it is also ideal for a patio, deck, yard, porch, pool or anywhere you need privacy. It is also widely used for privacy screens, gazebo covers, or shade structures. You can use them to fasten the grommets to the fence on each side and keep the privacy fence secured, no tools are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.