Shop WRIGHTMASTER
See all product information
Create Account
3 ft. x 25 ft. Brown Balcony Privacy Fence Screen with UV Blockage for Balcony Porch Patio Deck Yard
- Mfr # ZR-0325BW
- Zoro # G422648337
product price:Â
$
39.25
/ea
Key Features
Color
Brown
Material
Polyethylene
Finish
Brown
Application
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-0325BW
- Zoro #
- G422648337
- UPC #
- 710752191726
- Country of Origin
- China
- Color
- Brown
- Material
- Polyethylene
- Item
- Privacy Screen Fence
- Finish
- Brown
- Application
- Exterior
Dimensions
- Length
- 36 in
- Width
- 300 in
Description
Wrightmaster balcony fence screen is made of high-quality sun-proof polyethylene, which is durable and breathable. Block up strong UV rays and not easy to fade for long-term use. It can be used for a long time. Not only can this fence screen be used on the balcony, but it is also ideal for a patio, deck, yard, porch, pool or anywhere you need privacy. It is also widely used for privacy screens, gazebo covers, or shade structures. You can use them to fasten the grommets to the fence on each side and keep the privacy fence secured, no tools are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.