3 in Portable Water Pump, 264 GPM, Powered by Honda GX160 163cc Engine with 25 ft. Flat Hose

  • Mfr # ZR-P245722

  • Zoro # G222648391


product price:  $1,418.99
/ea
Free Shipping & Returns

Key Features

Height
16.5 in
Width
15 in
Color
Red
Outlet Connection
Clamp Fitting
Max. Flow Rate
15840 GPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-P245722
Zoro #
G222648391
UPC #
267932383650
Country of Origin
China

Dimensions

Height
16.5 in
Width
15 in
Length
19.2 in

Details

Color
Red
Outlet Connection
Clamp Fitting
Max. Flow Rate
15840 GPH
RPM
3600 RPM
Power Source
Gas Engine
Inlet/Outlet (In.)
3 in NPT
Displacement
264GPM
Pump HP
5.5 HP
Min. Operating Temperature
-22°F
Max. Lift
98 ft
Max. Suction Lift (Ft.)
26 ft
Max. Operating Temperature
122°F
Body Material
Aluminium
Oil Capacity
121.7 fl. oz.
Max. Pressure (PSI)
40.6 PSI
Finish
Red
Item
Water Pump
Self-Priming
160sec
GPH of Water @ 10 Ft. of Head
1800 GPH
Engine Displacement
163CC

Description

Built for professional-grade performance and legendary reliability, this 3-inch water pump is powered by a commercial Honda GX160 engine. Delivering a powerful flow rate of 264 gallons per minute, it is engineered to handle the most demanding dewatering, irrigation, and construction site applications. The combination of a lightweight aluminum pump body and a sturdy steel base plate offers the perfect balance of portability and operational stability. Designed for contractors, farmers, and property owners who require unwavering performance, this pump is your go-to solution for moving large volumes of water efficiently and dependably.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.