
3 in. Semi-Trash Water Pump, 7HP 209cc Gas Powered with 50ft Discharge Hose and Kit, 264 GPM
Mfr # ZR-134908
Zoro # G822648371
product price:Â $565.99
/ea
Free Shipping & Returns
Key Features
Run Time
2.5h
Discharge Hose
50 ft
Ignition Type
Non-Contact Transistorized Ignition
Inlet and Outlet
3 in
Start
Recoil start
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-134908
Zoro #
G822648371
UPC #
267932383629
Country of Origin
China
Dimensions
Length
19.7 in
Width
16.8 in
Max. Dia. Solids
0.75 in
Height
17.1 in
Details
Run Time
2.5h
Discharge Hose
50 ft
Ignition Type
Non-Contact Transistorized Ignition
Inlet and Outlet
3 in
Start
Recoil start
Rated Output
4.0/3600 kw/rpm
Pump HP
4 HP
Suction
12 ft
Max. Lift
98 ft
Engine Oil Tank
0.6 L
Color
Blue
Item
Water Pump
Max. Suction Lift
23 ft
Fuel Tank Capacity
3.6 L
Power Source
Gas Engine
Finish
Blue
Housing Material
Steel
Description
Built for the toughest dewatering jobs, this 7HP semi-trash pump is a complete, ready-to-run solution for contractors, farmers, and serious homeowners. Its powerful 209cc OHV engine moves up to 264 gallons per minute, handling muddy water, sandy runoff, and solids up to 3/4-inch in diameter. The included professional kit-featuring a 12-foot suction hose with strainer and a 50-foot discharge hose with quick-connect couplers-means you can start working immediately. With a durable steel frame and never-flat tires, this EPA-compliant pump offers portable, reliable performance for draining construction sites, managing floodwater, and clearing ponds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.