
30 in. Convertible Under Cabinet Range Hood in Stainless Steel with 3-Speed Exhaust Fan
Mfr # ZR-CAS75918B
Zoro # G622648267
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Height
3.94 in
Width
19.69 in
Vent Install Type
Convertible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR-CAS75918B
Zoro #
G622648267
UPC #
447857168871
Country of Origin
China
Dimensions
Height
3.94 in
Width
19.69 in
Length
29.76 in
Range Hood Size
30 in. W
Details
Item
Range Hoods
Color
Silver
Material
Stainless Steel
Vent Install Type
Convertible
Amps
1.8 A
Finish
Silver
Application
Under Cabinet Range Hoods
Mounting Type
Under Cabinet
High Speed Sones
Standard (High)
Commercial / Residential
Residential
Maximum Air Flow Capacity (CFM)
200 CFM
Description
Upgrade your kitchen with style & performance Wrightmaster-CIARRA 30" Under Cabinet Convertible Range Hood, the perfect blend of sleek design and powerful functionality. Whether you prefer ducted or ductless installation, this versatile hood adapts to your kitchen's needs while enhancing its modern aesthetic.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.