
32 in. x 12.4 in. Square Iron Charcoal Gray Upland Fire Pit with Cover
Mfr # ZR-0230.001.001
Zoro # G922648325
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Width
31.88 in
Assembled Width
31.89 in
Height
17.71 in
Assembled Height
17.72 in
Finish
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR-0230.001.001
Zoro #
G922648325
UPC #
894568568016
Country of Origin
China
Dimensions
Width
31.88 in
Assembled Width
31.89 in
Height
17.71 in
Assembled Height
17.72 in
Bowl Width
20.5 in
Length
31.88 in
Assembled Depth
31.89 in
Details
Item
Fire Pits
Finish
Gray
Application
Exterior, Interior
Housing Material
Cast Iron
Power/Fuel Type
Charcoal
Material
Metal
Fire Pit Shape
Square
Color
Gray
Description
Outdoor fire pit is made of powder-coated steel extrusion and long-lasting quality-built metal mesh, it is durable for long-time use. The soft flame light dances in the patio, offering agreeably warmth on chill nights and creating a comfortable ambiance. with a multi-function design, the firepit can be used as a brazier, barbecue or grill. You can also fill it with ice and use it as a cooler during the hot summers. The metal tile rim-top is convenient to hold drinks and barbecue ingredients, combining both aesthetic beauty and practical use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.