Shop WRIGHTMASTER
See all product information
Create Account
3.3 ft. W x 3.3 ft. L Light Duty Non-Woven Weed Barrier Fabric with Ground Nail, 5-Pack
- Mfr # ZOR-FANGCAOBU
- Zoro # G723573758
product price:Â
$
29.79
/ea
Key Features
Material
Polyethylene
Length
39.4 in
Height
1.97 in
Outdoor Compatibility
UV Resistance
Duty Type
Light Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZOR-FANGCAOBU
- Zoro #
- G723573758
- UPC #
- 846377871672
- Country of Origin
- China
- Material
- Polyethylene
- Outdoor Compatibility
- UV Resistance
- Item
- Landscape Fabric & Fertilizers
- Duty Type
- Light Duty
- Landscape Supply Type
- Weed Barrier
Dimensions
- Length
- 39.4 in
- Height
- 1.97 in
- Width
- 39.4 in
Description
This non-woven weed barrier fabric is designed for long-lasting performance in any outdoor setting. It effectively blocks weeds while maintaining soil health through superior breathability and water permeability. Its durable construction ensures it withstands regular use, making it a reliable choice for gardeners and landscapers alike. Whether used in home gardens or commercial applications, this fabric delivers consistent results for a weed-free environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.