33cc 2-Stroke Gas Water Pump, 1in Portable Transfer Pump, for Garden Irrigation, Pool Drainage

  • Mfr # ZR-41459

  • Zoro # G022648324


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Fuel Ratio
40:01
Outlet Connection
Clamp Fitting
Power Source
Gas Engine
Finish
Orange
Max. Lift
98 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-41459
Zoro #
G022648324
UPC #
267932383636
Country of Origin
China

Dimensions

Height
13.8 in
Length
9.1 in
Width
12.2 in

Details

Fuel Ratio
40:01
Outlet Connection
Clamp Fitting
Power Source
Gas Engine
Finish
Orange
Max. Lift
98 ft
Inlet/Outlet (In.)
1 in
GPH of Water @ 10 Ft. of Head
180 GPH
Max. Pressure (PSI)
40.6 PSI
Fuel Capacity
0.9 L
Pump HP
1.2 HP
Max. Operating Temperature
122°F
Max. Output
6500 rpm
Min. Operating Temperature
-22°F
Max. Flow Rate
1200 GPH
Color
Orange
Engine Displacement
32.6CC 2 stroke
Flow Capacity
20 GPM
Starting System
Recoil Pull Start
Item
Water Pump
Body Material
Plastic
Max. Suction Lift (Ft.)
26 ft

Description

This lightweight and powerful 33cc 2-stroke gas water pump is the ideal solution for a wide range of water transfer tasks around your property. Delivering a robust flow rate of 20 gallons per minute, it efficiently handles jobs from garden irrigation and pool drainage to supplying water for small farm plots and ponds. Weighing only 13.2 lbs and featuring a portable carry handle, it's easy to transport and deploy exactly where you need it. Built with a durable aluminum alloy body and efficient heat dissipation, this EPA-compliant pump offers reliable performance for homeowners, gardeners, and landscapers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.