35.5 in. x 99 ft. 20-Gauge Reinforced Hot-Dip Galvanized Wire Mesh, Rust-Resistant Hexagonal Mesh
- Mfr # ZR-5175P411236
- Zoro # G323330980
product price:Â
$
53.19
/ea
Key Features
Length
1,180 in
Roll Length
99 ft
Gauge
20
Type
Wire Mesh
Width
35.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-5175P411236
- Zoro #
- G323330980
- UPC #
- 322851835328
- Country of Origin
- China
- Gauge
- 20
- Type
- Wire Mesh
- Item
- Wire Mesh
Dimensions
- Length
- 1,180 in
- Roll Length
- 99 ft
- Width
- 35.5 in
Description
This hot-dip galvanized hexagonal wire mesh is designed for reliable containment and long-lasting outdoor use. Featuring a 1.2 in. hexagonal opening and double-twisted construction, it provides dependable strength and flexibility for poultry enclosures, garden fencing, and a wide range of DIY projects. The corrosion-resistant galvanized finish helps protect the wire from rust and weather exposure, making it suitable for year-round use in outdoor and indoor applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.