Shop WRIGHTMASTER
See all product information
Create Account
36 in. x 100 ft. 19-Gauge Animal-Safe Black Vinyl Coated Poultry Fencing, 1/2 Grid
- Mfr # ZoroP503856
- Zoro # G724296922
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Vertical Spacing
1/2 in
Gauge
19
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZoroP503856
- Zoro #
- G724296922
- UPC #
- 149545569310
- Country of Origin
- China
- Vertical Spacing
- 1/2 in
- Gauge
- 19
- Color
- Black
- Item
- Wire Mesh
Dimensions
- Width
- 36 in
- Length
- 1,200 in
Description
Protect your property with durable poultry fencing engineered for long-lasting outdoor performance. Constructed with a high-strength steel core, electroplated zinc protection, and a reinforced black vinyl coating, this 19-gauge welded wire fence delivers a three-layer defense system against rust, corrosion, scratches, and weather exposure. The rigid 1/2 in. welded mesh provides reliable containment for poultry while remaining flexible enough for easy handling and installation. Ideal for chicken coops, rabbit enclosures, garden fencing, tree guards, and a variety of home and farm DIY projects, this versatile fencing offers dependable performance season after season.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.