38CC 4-Stroke Gas Powered Water Pump, 1.5 in. Inlet, 8000L/H Flow for Flood Irrigation and Drainage

  • Mfr # ZR-121002

  • Zoro # G022648393


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Water Pump Inlet
1 in
Max. Power
1.6 HP
Start Mode
Pull Start
Max. Suction Lift (Ft.)
22.97 ft
Length
14.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR-121002
Zoro #
G022648393
UPC #
267932383612
Country of Origin
China

Dimensions

Length
14.2 in
Height
15 in
Width
9.4 in

Details

Water Pump Inlet
1 in
Max. Power
1.6 HP
Start Mode
Pull Start
Max. Suction Lift (Ft.)
22.97 ft
Item
Water Pump
Power Source
Gas Engine
Body Material
Aluminium
Finish
Yellow
Engine Displacement
38CC 4 stroke
Max. Displacement
2113 GPH
Pump Outlet
1 in., 1.5 in.
Engine Oil Tank
100ml
Fuel Tank Volume
700ml
Max. Lift
98.43 ft
Color
Yellow
Outlet Connection
Threaded

Description

Handle tough water transfer jobs with ease using this commercial-grade 38CC 4-stroke gas water pump. Engineered for durability and efficiency, it delivers a powerful flow rate of 2113 gallons per hour, making it ideal for rapidly draining flooded areas, managing landscaping projects, or irrigating large gardens. The rugged construction with a stable base frame ensures reliable performance in demanding conditions. Unlike 2-stroke models, this EPA-compliant 4-stroke engine offers lower fuel consumption and quieter operation, providing a cost-effective and user-friendly solution for homeowners and professionals alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.