3.9 ft. Lightweight Iron Step Ladder (8 ft. Reach), 330 lb. Load Capacity with Thickened Wide Pedal
- Mfr # ZROTZRed-4
- Zoro # G824996890
product price:Â
$
45.49
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
- ZROTZRed-4
- Zoro #
- G824996890
- UPC #
- 186970431591
- Country of Origin
- China
Description
Designed with a reinforced triangular support structure, this folding step ladder provides enhanced stability and dependable performance for household and professional tasks. The integrated padded armrest offers comfortable support, while the built-in tool tray keeps essential items within easy reach. A safety locking buckle helps secure each step during use, and high-strength ABS components improve durability. When the job is done, the quick-fold design allows for compact storage in closets, corners, under beds, or behind doors. Non-slip, wear-resistant foot pads provide reliable traction on a variety of surfaces for added confidence and floor protection.
Documents & Resources