
39.37" High 16-Panel Heavy Duty Metal Playpen with Door, Convertible Indoor/Outdoor Pet Exercise
Mfr # ZR-147611
Zoro # G622648328
product price:Â $249.99
/ea
Free Shipping & Returns
Key Features
Length
108.27 in
Width
108.27 in
Height
39.37 in
Material
Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-147611
Zoro #
G622648328
UPC #
469006235586
Country of Origin
China
Dimensions
Length
108.27 in
Width
108.27 in
Height
39.37 in
Product Depth
2.5 in
Product Width
27.76 in
Pet Size
Large
Details
Item
Metal Playpen
Material
Metal
Color
Black
Product Type
Pet Pens
Finish
Black
Application
Pet Enclosures
Description
Create a secure and customizable outdoor space for your pets with this Heavy-Duty Pet Wire Fence. Crafted from durable iron with a rust-resistant coating, it withstands outdoor elements for long-lasting use. The automatic gravity-locking gate ensures secure access while preventing accidental pet escapes. Featuring versatile shape options and easy, tool-free installation, this portable enclosure adapts to gardens, patios, and yards while protecting your floors with integrated pipe plugs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.