39.5" x 25" x 39.5" Steel frame Folding Camping Chair Weight capacity 450 lbs and Cooler Bags, Blue

  • Mfr # ZR-02BL

  • Zoro # G222648292


product price:  $62.69
/ea

Key Features

Seat Height
21.5 in
Length
25 in
Load Capacity
450 lb
Application
Exterior, Interior
Height
39.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZR-02BL
Zoro #
G222648292
UPC #
141665562783
Country of Origin
China

Dimensions

Seat Height
21.5 in
Length
25 in
Height
39.5 in
Width
24 in

Details

Load Capacity
450 lb
Application
Exterior, Interior
Finish
Blue
Color
Blue
Frame Material
Steel
Material
Steel
Item
Padded Camping Chair

Description

Wildaven Oversized Camping Chair is super stable and safe. Own a durable chair that you can enjoy outdoors all year round. The durable cup holder, side storage pocket and cooler bag bring you great convenience. Made of a heavy-duty steel frame and wear-resistant powder coating, it is rust-proof and can support up to 450 pounds. The ergonomic padded high back and armrests make you feel good even if you sit in the chair for a long time, bringing you luxurious comfort. The side cooler pocket keeps your drinks cool on the hottest days. A side storage pocket is also included to store your belongings, easily stored within reach. Fold the chair and put it in the carrying bag for easy transportation, which is convenient for storage and transportation. It is perfect for camping, fishing, picnics, hiking, concerts or other outdoor activities, and is a perfect choice for your outdoor camping life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.