
39.5" x 25"x 39.5"Steel Frame Folding Camping Chair Weight Capacity 450 lbs and Cooler Bags, Black
Mfr # ZR-01BK
Zoro # G722648396
original price:Â $62.69 , new price: $51.39 , 18 percent off
new price:Â $51.39
/eaKey Features
Seat Height
21.5 in
Application
Exterior, Interior
Finish
Black
Length
25 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR-01BK
Zoro #
G722648396
UPC #
141665562721
Country of Origin
China
Dimensions
Seat Height
21.5 in
Length
25 in
Width
24 in
Height
39.5 in
Details
Color
Black
Application
Exterior, Interior
Finish
Black
Material
Steel
Load Capacity
450 lb
Frame Material
Steel
Item
Padded Camping Chair
Description
This folding chair is perfect for camping, barbecues, backyard parties, hiking or watching sporting events or any other outdoor activity. It has a large seat with high quality fabric, padded armrests and a heavy duty powder coated steel frame that is rust resistant and can support up to 450 lbs. A side cooling pocket will keep your drinks cool on the hottest days. A side storage pocket is also included to store your belongings. Easily stored out of reach. Easy to set up and fold for easy transport, it provides the ultimate in seating comfort wherever you go!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.